Shop All Tape Measures
Keson
50 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # OTR-10-50
Zoro # G4332212
product price: $14.54
/ea
$14.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Measurement Type Engineers
- Blade Material Fiberglass
- Case Color High-Visibility Orange
- Blade Color White
Product Information
- Brand Keson
- MFR # OTR-10-50
- Zoro # G4332212
- UPC # 052837001408
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 50 ft |
Blade Width | 1/2 in |
Case Depth | 1 1/2 in |
Case Height | 12 in |
Case Length | 7 1/2 in |
Blade Length - SAE | 50 ft |
Description
Engineers Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3123)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825VMAG)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- KESON Measure Tape Open Reel 300Ft (OTR18300)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- Keson Tape Measures