Shop All Tape Measures
Keson
33 ft Tape Measure, 1 in Blade
Mfr # PGT1833V
Zoro # G4618485
product price: $15.16
/ea
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Features Blade, Case and Components, Impact Durability, Lock
- Lock Type Toggle
- Case Material ABS Plastic
Product Information
- Brand Keson
- MFR # PGT1833V
- Zoro # G4618485
- UPC # 052837027996
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 33 ft |
Blade Width | 1 in |
Standout Length | 8 ft |
Blade Length - SAE | 33 ft |
Description
Tape Measure, Features Blade, Case and Components, Impact Durability, Lock, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 33 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Orange, Lock Type Toggle, Graduation Units Feet, Inches, Standout Length 8 ft, Case Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- MILTON INDUSTRIES Turbo Blow Gun Engine Cleaner (MILS184)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-18-100)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- KESON Engineers and SAE Tape Measure (PGPRO181025V)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- Keson Tape Measures