Shop All Tape Measures
Keson
300 ft/90m Tape Measure, 1/2 in Blade
Mfr # OTR-18M-300
Zoro # G4762712
product price: $64.51
/ea
$64.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Material ABS Plastic
- Blade Width 1/2 in
- Measurement Type SAE/Metric
- Case Type Open
Product Information
- Brand Keson
- MFR # OTR-18M-300
- Zoro # G4762712
- UPC # 052837000548
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 90 m, 300 ft |
Case Length | 12 in |
Case Height | 16 1/2 in |
Blade Length - SAE | 300 ft |
Case Depth | 1 1/2 in |
Blade Length - Metric | 100 m |
Description
If you need a long tape measure, the KESON OTR-18M-300 is just what you are looking for. It features double throat rollers that allow it to be rolled smoothly and accurately. The tape measure has graduations of 1/8" and 2mm on its top side, while the bottom side has graduations in both inches and feet as well as millimeters. With an overall length of 300 ft/90m, this yellow/white tool also has a blade width of 1/2 in. Featuring manual rewind, the tape measure has an ABS case with open type casing for easy access to the blade. If you need a high quality long tape measure that can handle all your measuring needs, then this KESON Tape Measure is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3" (76mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0300)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- WERA Insulated Phillips Screwdriver #0 Round (05006150001)
- KESON Metric Tape Measure (PGPRO3MV)
- KESON 165 ft/50m Tape Measure, 1/2 in Blade (FLT18M165)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- KESON 25 ft Tape Measure, 1 in Blade (PG18M25UB)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE300 Tape Fbgl 1-2 Inchx300' Openreel (182-FE300)
- Keson Measuring and Layout Tools