Shop All Tape Measures
Keson
300 ft/90m Engineer's Tape Measure, 1/2 in Blade
Mfr # OTR-10M-300
Zoro # G4136657
original price:
$68.10
16% off
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Case Color High-Visibility Orange
- Measurement Type Engineers/Metric
- Stud Markings Yes
- Blade Color White, Yellow
Product Information
- Brand Keson
- MFR # OTR-10M-300
- Zoro # G4136657
- UPC # 052837001149
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 90 m, 300 ft |
Blade Width | 1/2 in |
Case Depth | 1 1/2 in |
Case Length | 12 in |
Blade Length - Metric | 100 m |
Case Height | 16 1/2 in |
Blade Length - SAE | 300 ft |
Description
Engineers Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement Metric/SAE/Engineers Scale, Graduation Marks 1/100 ft, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 100 m, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 12 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- CLIP & CARRY Kydex Sheath for the Leatherman Free P2, LP2-CF-RED (LP2-CF-RED)
- HOUGEN 1-1/2 in. X 2 in. 12,000-Series TiN Annular Cutter (12748)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (328018)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- KESON 100 ft/30m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-100)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- KESON Measure Tape Open Reel 300Ft (OTR18300)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- Keson Tape Measures