Shop All Tape Measures
Keson
300 ft Engineer's Tape Measure, 3/8 in Blade
Mfr # NRS10300H
Zoro # G3696506
product price: $138.98
/ea
Free Shipping & Returns
$138.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Blade Width 3/8 in
- Case Material Polycarbonate
- Measurement Type Engineers
- Blade Color White
Product Information
- Brand Keson
- MFR # NRS10300H
- Zoro # G3696506
- UPC # 052837022700
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 300 ft |
Case Length | 13 1/2 in |
Case Height | 16 1/4 in |
Blade Length - SAE | 300 ft |
Case Depth | 1 1/2 in |
Description
Engineers Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 13 1/2 in, Lock Type Nonlocking, Graduation Units Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Impact Hex Driver Master Set, 6" Long, 20 Piece 1/2" Drive (SUN2637L)
- DE-STA-CO Sensor Mounting Kit, Rpl, Rplc (OSMK-008)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- KESON 100 ft Tape Measure, 3/8 in Blade (NRS18100)
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- Keson Tape Measures