Shop All Tape Measures
Keson
25 ft/7.5m Tape Measures, 1 3/16 in Blade
Mfr # PG18M25WIDEV
Zoro # G6129116
original price:
$19.06
21% off
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Case Material ABS Plastic with Rubber Grip
- Measurement Type SAE/Metric/Engineers
- Tip Style Nonmagnetic Single Hook
- Stud Markings Yes
Product Information
- Brand Keson
- MFR # PG18M25WIDEV
- Zoro # G6129116
- UPC # 052837028436
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 7.5 m, 25 ft |
Blade Width | 1 3/16 in |
Case Length | 3 1/4 in |
Blade Length - SAE | 25 ft |
Standout Length | 10 ft |
Blade Length - Metric | 7.5 m |
Case Depth | 1 7/8 in |
Case Height | 3 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 7.5 m, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 3/16 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Centimeters, Feet, Inches, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 18" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2-1/2" Jaw Capacity (818)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- BSC PREFERRED 5PK 2'' 2 Phillips Bit (DPH22P5)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NR10-100)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- KESON 3 m Tape Measures, 16 mm Blade (PGT3MV)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade (SR-100M)
- KESON 165 ft/50m Tape Measure, 1/2 in Blade (FLT18M165)
- Keson Tape Measures