Shop All Tape Measures
Keson
25 ft Tape Measure, 1 in Blade
Mfr # PGPRO1825V
Zoro # G4614827
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Tip Style Nonmagnetic Single Hook
- Case Color High-Visibility Orange
- Blade Material Steel
- Rewind Type Automatic
Product Information
- Brand Keson
- MFR # PGPRO1825V
- Zoro # G4614827
- UPC # 052837027897
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Case Length | 3 1/8 in |
Standout Length | 8 ft |
Case Depth | 1 5/8 in |
Case Height | 3 1/8 in |
Description
When you need to measure long distances, the Keson PGPRO1825V 25 ft Tape Measure is an essential tool. It has a durable steel blade that measures 1 in. wide and 25 ft in length. The high visibility yellow blade of this tape measure offers easy readability even in low light conditions. The case is made of ABS with rubber grip for added comfort and convenience when working with it. This tape measure comes with lock, case and components, which makes it easy to use when measuring hard to reach areas. It also has a graduation type of SAE /ft/fractional, making it versatile enough for many jobs around the house or workplace. When you are looking for a simple yet reliable tool that can help you get your job done right, the Keson 25 ft Tape Measure is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Roller, Heavy Stone, 23-5/8 In (REDRR115)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- HHIP 48 X 36 X 6 Granite Surface Plate Grade B Ledge 0 (4401-1604)
- KESON 35 ft Tape Measure, 1 in Blade (PGPRO1835V)
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST1850Y)
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade (SR-100M)
- STANLEY FMHT36325S Tape Measure, 25 ft L Blade, 114 in W Blade, Steel Blade, ABS Case, BlackYellow Case (FMHT36325THS)
- Keson Tape Measures