Shop All Tape Measures
Keson
25 ft Tape Measure, 1 in Blade
Mfr # PG1825UB
Zoro # G1840006
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Material ABS Plastic with Rubber Grip
- Stud Markings No
- Graduation Type in/ft
- Standout Not Rated
Product Information
- Brand Keson
- MFR # PG1825UB
- Zoro # G1840006
- UPC # 052837028313
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Case Height | 3 1/4 in |
Case Depth | 2 in |
Standout Length | 8 ft |
Blade Length - SAE | 25 ft |
Case Length | 3 1/8 in |
Description
The KESON PG1825UB 25 ft Tape Measure is a reliable tool for any type of job. With an easy-to-read printed blade, you can measure accurately with this tape measure. Featuring a double sided printed blade, the SAE tape measure is designed to be read from both sides. It has a high visibility yellow blade that stands out against dark surfaces and is easily readable in low light conditions. The 1/8" graduations are marked on both sides of the blade and it also has fractional inches marked on one side. Its ABS case ensures that your measurements will not be marring by metal surfaces or other tools. The KESON PG1825UB 25 ft Tape Measure will help you take accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- KLEIN TOOLS Hinged Gel Knee Pads (60344)
- INGERSOLL-RAND $IMPACT WR 1/2" CLASSIC 425 FT LBS (IR231C)
- HOUGEN 7/16 in. x 2 in. 12,000-Series Annular Cutter (12214)
- KESON 16 ft Tape Measure, 1 in Blade (PG1816UB)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (OTR-18M-200)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- Keson Tape Measures