Shop All Tape Measures
Keson
25 ft Tape Measure, 1 3/16 in Blade
Mfr # PG1825WIDEV
Zoro # G4569397
original price:
$16.37
6% off
$15.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Stud Markings Yes
- Standout 10 ft
- Blade Color Yellow
- Lock Type Slide
Product Information
- Brand Keson
- MFR # PG1825WIDEV
- Zoro # G4569397
- UPC # 052837027835
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 3/16 in |
Case Depth | 1 7/8 in |
Case Height | 3 in |
Blade Length - SAE | 25 ft |
Standout Length | 10 ft |
Case Length | 3 1/4 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 3/16 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6063C)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.039 (111203900)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- ROADPRO Rubber Mallet, 16oz. (SST-50102)
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- KESON 25 ft/7.5m Tape Measures, 1 3/16 in Blade (PG18M25WIDEV)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- Keson Measuring and Layout Tools