Shop All Tape Measures
Keson
200 ft./60m Tape Measure, 1/2 in Blade
Mfr # OTR-18M-200
Zoro # G4762703
product price: $49.30
/ea
$49.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Measurement Type SAE/Metric
- Tip Style Nonmagnetic Double Hook
- Blade Material Fiberglass
- Features Double-Sided
Product Information
- Brand Keson
- MFR # OTR-18M-200
- Zoro # G4762703
- UPC # 052837000531
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 60 m, 200 ft |
Blade Width | 1/2 in |
Case Height | 14 1/2 in |
Blade Length - Metric | 60 m |
Case Length | 10 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 200 ft |
Description
The KESON OTR-18M-200 200 ft/60m Tape Measure is the ideal tool for measuring longer distances. The tape measure has a double sided graduation, double throat rollers and hook end. It also has 2mm graduations, with yellow and white fiberglass blades that are each 200 ft/60m in length. The SAE/metric measurements can be read on both sides of the blade. With its long reach and double features, this tape measure will help you get your job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Impact Driver Set, Driver/Socket, 20-in-1 (32303HD)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- GS TOOLING M22M24 Tap Collet (338192)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- Keson Tape Measures