Shop All Tape Measures
Keson
200 ft Tape Measure, 1/2 in Blade
Mfr # OTR-1810-200
Zoro # G4598185
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Material Fiberglass
- Blade Color White, Yellow
- Rewind Type Manual
- Features Double-Sided
Product Information
- Brand Keson
- MFR # OTR-1810-200
- Zoro # G4598185
- UPC # 052837000838
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 1/2 in |
Case Length | 10 in |
Case Height | 14 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 200 ft |
Description
Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 10 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, inch (K0179.16A4X80)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-1810-300)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST18503X)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- Keson Tape Measures