Shop All Tape Measures
Keson
200 ft Engineer's Tape Measure, 3/8 in Blade
Mfr # NRS10200H
Zoro # G3677581
product price: $86.37
/ea
Free Shipping & Returns
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Tip Style Nonmagnetic Single Hook
- Stud Markings No
- Case Color High-Visibility Orange
- Blade Color White
Product Information
- Brand Keson
- MFR # NRS10200H
- Zoro # G3677581
- UPC # 052837022694
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 3/8 in |
Case Length | 11 1/2 in |
Case Depth | 1 1/2 in |
Case Height | 14 in |
Blade Length - SAE | 200 ft |
Description
The Keson NRS10200H 200 ft Engineers Tape Measure is the perfect tool for measuring long distances. The tape measure has a 1/100 ft graduation on one side and a 1/10 ft graduation on the other, allowing you to choose the scale that best suits your needs. The engineers tape measure features an automatic rewind mechanism, so you can quickly retract it after use. Its rubber grip provides added comfort when using this tape measure. This Keson product also has double nylon coating, which gives it superior durability and protection against rust and corrosion. It comes with a bright orange case for increased visibility during outdoor work or emergency situations. With its comfortable rubber grip and 200 ft length, this Keson Engineers Tape Measure is exactly what you need to get your project done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- ZORO SELECT Drill Bushing, P, Drill Size # 40 (P164CY)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- Keson Tape Measures