Shop All Tape Measures
Keson
16 ft Tape Measure, 1 in Blade
Mfr # PG1816UB
Zoro # G1840015
original price:
$13.01
36% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Lock Type Slide
- Blade Color Yellow
- Graduation Type in/ft
- Blade Material Steel
Product Information
- Brand Keson
- MFR # PG1816UB
- Zoro # G1840015
- UPC # 052837028306
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 16 ft |
Case Depth | 1 3/4 in |
Blade Length - SAE | 16 ft |
Standout Length | 8 ft |
Case Height | 2 3/4 in |
Case Length | 3 in |
Description
The KESON PG1816UB 16 ft Tape Measure is the perfect tool for everyday use. The bright yellow blade makes it easy to find in your toolbox, and its printed markings are clear and legible. Featuring a high visibility yellow blade, this tape measure has printed markings that are both clear and legible. Its graduations are SAE measurements of 1/8". It has a steel blade with an overall length of 16 ft and width of 1 in. If you want to have an accurate measuring tool on hand at all times, this KESON Tape Measure is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Arbor Assembly, 1/2-20 to 3 FLT SH (11007)
- PROTO 1 1/2 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J15026)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- KESON 300 ft/90m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-300)
- KESON Metric Tape Measure (PGPRO8MV)
- KESON 200 ft Tape Measures, 3/8 in Blade (SNR18200)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- Keson Measuring and Layout Tools