Shop All Tape Measures
Keson
100 ft Tape Measure, 3/8 in Blade
Mfr # ST10018
Zoro # G3598332
original price:
$25.02
14% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 100 ft
- Tip Style Nonmagnetic Single Hook
- Blade Color Yellow
- Case Material Stainless Steel
Product Information
- Brand Keson
- MFR # ST10018
- Zoro # G3598332
- UPC # 052837010387
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/8 in |
Blade Length - SAE | 100 ft |
Case Length | 4 5/8 in |
Case Depth | 1 in |
Case Height | 4 5/8 in |
Description
The Keson ST10018 100 ft Tape Measure is a high-quality tool that makes measuring easy. It has an overall length of 16 in., which allows you to easily mark studs. The 3/8 in. blade is made of yellow metal and comes with 1/8" graduations. This tape measure also features Keson's 16 in. stud markings, allowing you to easily measure long distances accurately. With a manual rewind, the tape measure will help you work efficiently without wasting time winding it back up again and again. The Keson 100 ft Tape Measure is the ideal tool for marking studs or taking measurements quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- MAKITA 4-1/2" Cut-Off Wheel Guard (135103-2)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810200E)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-18-100)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NR10-100)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- Keson Measuring and Layout Tools