Shop All Tape Measures
Keson
100 ft Tape Measure, 3/8 in Blade
Mfr # NRS18100
Zoro # G3670545
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 3/8 in
- Lock Type Nonlocking
- Measurement Type SAE
- Case Material Polycarbonate
Product Information
- Brand Keson
- MFR # NRS18100
- Zoro # G3670545
- UPC # 052837020980
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 100 ft |
Case Length | 8 3/4 in |
Case Height | 11 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 100 ft |
Description
Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 8 3/4 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, , M05, Plastic, Black RAL 7021, Comp: Steel (K0269.1051)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- WESTWARD #22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ4)
- KESON 200 ft Tape Measure, 3/8 in Blade (NRS18200)
- KESON 300 ft Tape Measure, 3/8 in Blade (NRS18300)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- KESON 25 ft Tape Measure, 1 in Blade (PG181025UB)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- KESON 3 m Tape Measures, 16 mm Blade (PGT3MV)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- Keson Tape Measures