Shop All Tape Measures
Keson
100 ft Tape Measure, 1/2 in Blade
Mfr # OTR-18-100
Zoro # G4062441
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Coating PVC
- Standout Not Rated
- Lock Type Nonlocking
- Case Type Open
Product Information
- Brand Keson
- MFR # OTR-18-100
- Zoro # G4062441
- UPC # 052837000210
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 1/2 in |
Case Length | 7 1/2 in |
Case Height | 12 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 100 ft |
Description
Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 25/64 (44925)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-18-200)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- SPER SCIENTIFIC Sper Scientific LUCL-2006 Chlorine Meter (LUCL-2006)
- Keson Measuring and Layout Tools