Shop All Tape Measures
Keson
100 ft Tape Measure, 1/2 in Blade
Mfr # MC-1810-100
Zoro # G3956032
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Color White, Yellow
- Lock Type Nonlocking
- Features Double-Sided, Tether Ready
- Blade Coating Clear
Product Information
- Brand Keson
- MFR # MC-1810-100
- Zoro # G3956032
- UPC # 052837000715
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Case Length | 6 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 100 ft |
Case Height | 6 1/2 in |
Description
Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Stainless Steel, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Case Length 6 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- EKLIND 22 Piece Combination (SAE and Metric) Long Hex-L Key Sets (10222)
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- MILWAUKEE TOOL 1-5/8" Electromagnetic Drill Kit (4272-21)
- KESON Engineers Tape Measure (PGPRO1025V)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- KESON 50 ft/15m Tape Measure, 3/8 in Blade (ST18M503X)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- Keson Measuring and Layout Tools