Shop All Tape Measures
Keson
100 ft Tape Measure, 1/2 in Blade
Mfr # MC-10M-100
Zoro # G4762773
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Tip Style Nonmagnetic Double Hook
- Features Double-Sided, Tether Ready
- Rewind Type Manual
- Blade Length 100 ft
Product Information
- Brand Keson
- MFR # MC-10M-100
- Zoro # G4762773
- UPC # 052837001019
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 1/2 in |
Case Length | 6 1/2 in |
Case Height | 6 1/2 in |
Blade Length - Metric | 30 m |
Blade Length - SAE | 100 ft |
Case Depth | 1 1/2 in |
Description
Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Stainless Steel, System of Measurement Metric/SAE/Engineers Scale, Graduation Marks 1/100 ft, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 30 m, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Case Length 6 1/2 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA VDE Insulated Adjustable Wrench 8in (ST47102U)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06 11'1)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GD)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST18503X)
- KESON 12 ft Tape Measures, 5/8 in Blade (PGTFD12V)
- KESON 16 ft Tape Measure, 1 in Blade (PGT1816V)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 100 ft/30m Tape Measures, 1/2 in Blade (MC-18M-100)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE300 Tape Fbgl 1-2 Inchx300' Openreel (182-FE300)
- Keson Measuring and Layout Tools