Shop All Tape Measures
Keson
100 ft Surveyors Tape Measures, 1/4 in Blade
Mfr # SR-18-100
Zoro # G4762457
original price:
$23.17
12% off
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Surveyors Tape Measures
- Lock Type Nonlocking
- Blade Color White
- Graduation Type in/ft
Product Information
- Brand Keson
- MFR # SR-18-100
- Zoro # G4762457
- UPC # 052837005505
- Country of Origin Korea, Republic of
- Category Tape Measures
Dimensions
Blade Width | 1/4 in |
Blade Length | 100 ft |
Blade Length - SAE | 100 ft |
Description
When you need to take measurements, the KESON SR-18-100 100 ft Surveyors Tape Measure is an essential. The SAE/Engineers tape measure has a blade length of 100 ft and a 1/4" blade width. This surveyor's rope has a tensile strength of 100kg/200 lb. With clear fiberglass construction, the tape measure offers visibility and durability. It features both inch and foot graduations as well as 1/8" graduations on its white blade. The blade is coated with clear material for protection against scratches and corrosion. When it comes to taking accurate measurements, the KESON SR-18-100 100 ft Surveyors Tape Measure is your go to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- JOHNSON LEVEL & TOOL Straight Edge, Alum, 96 In, Painted Marking (J96)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92120)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- KESON 30 ft Tape Measure, 1 in Blade (PGT1830V)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- Keson Tape Measures