Shop All Tape Measures
Keson
10 ft/3m Tape Measure, 5/8 in Blade
Mfr # PGT18M10V
Zoro # G4595071
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Color Yellow
- Case Color High-Visibility Orange
- Standout 7 ft
- Case Type Closed
Product Information
- Brand Keson
- MFR # PGT18M10V
- Zoro # G4595071
- UPC # 052837028009
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 5/8 in |
Blade Length | 3 m, 10 ft |
Blade Length - Metric | 3 m |
Case Height | 2 1/4 in |
Standout Length | 5 ft |
Case Length | 2 1/2 in |
Blade Length - SAE | 10 ft |
Case Depth | 1 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1 mm, 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 3 m, Blade Length - SAE 10 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 1/2 in, Lock Type Toggle, Graduation Units Centimeters, Feet, Inches, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4002MR)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- KESON 1 x 16 in Ultra Bright Blade Tape Measure (PG1816UB)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- KESON 100 ft/30m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-100)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- KESON 100 ft/30m Tape Measures, 1/2 in Blade (MC-18M-100)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- Keson Measuring and Layout Tools