Shop All Folding & Pocket Knives
Kershaw
Kershaw 4019783 3 in. Airlock Assisted Blade with GFN Handle
Mfr # 4019783
Zoro # G003950521
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kershaw
- MFR # 4019783
- Zoro # G003950521
- UPC # 87171058405
- Country of Origin China
- Category Folding & Pocket Knives
Description
No need to hold your breath, the Airlock is here. The Airlock is part of Kershaw's Starter series, designed to provide more style and more advanced features for less money. For style, the Airlock has a slim, speedy look with a distinctive cutout in the handle that mirrors the handle shape. This airlock lets you see through to the stainless steel liners. A custom pivot works with the handle machining for an integrated look. The reversible pocketclip looks like a pen clip and helps the Airlock almost disappear in your pocket.
Features- Long lasting durability
- Precise manufacturing and high-grade materials
- Handle Material: GFN
- Blade Length: 3 in.
- Overall Length: 7.25 in.
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 1 in Dial Lock Snap Knife (TP55080)
- CENTRAL TOOLS Face Type A, Dial Indicator, 4345 (CEN4345)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28342)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments (35XR79)
- KERSHAW Folding Knife, Multi-Func, Black (8700BLK)
- KERSHAW Chill Folding Knife, Plain Blade, 3-1/8" (3410)
- KERSHAW Knife, Black Tungsten DLC Coating (1660CKT)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- KERSHAW OSO Sweet Knife, Plain (1830)
- KERSHAW Serrated Knife with Speed Safe, 3" (8100)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- Kershaw Folding & Pocket Knives