Shop All Folding & Pocket Knives
Kershaw
Kershaw 1660SWBLK Leek Folder 410 Handle
Mfr # 1660SWBLK
Zoro # G603950198
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kershaw
- MFR # 1660SWBLK
- Zoro # G603950198
- UPC # 87171035079
- Country of Origin China
- Category Folding & Pocket Knives
Description
Remember when you said, I wish you guys made a plain black Leek with a stonewashed blade? Well, we made it. Like other Leeks, it features a task-ready 3-inch blade, slim, easy-to-carry design, and cutting versatility. The modified drop-point blade shape makes it a good slicing knife, while the slim tip gives it excellent piercing and detail work capabilities. Built of Sandvik 14C28N high-performance stainless steel, the Leek’s blade comes razor sharp out of the box and holds its edge, too. We gave it a roughened up, stonewashed finish to hide scratches and for general cool looks. Of course, it also has SpeedSafe assisted opening for fast and easy one-handed opening. Left- or right-handed, a simple pull back on the ambidextrous flipper or push outward on the thumbstud and the Leek’s stonewashed blade is ready to go to work. A sturdy liner lock keeps the blade open during use and a Tip-Lock slider locks it closed when folded. The pocketclip is reversible for tip-up or tip-down carry and the handle is drilled to accept a lanyard. Tech Specs SpeedSafe® assisted opening Liner lock Reversible (tip-up/tip-down) pocketclip Steel: Sandvik 14C28N, stonewashed finish Handle: 6061-T6 anodised aluminum Blade length: 3 in. (7.5 cm) Closed length: 4 in. (10.3 cm) Overall Length: 7 in. (17.9 cm) Weight: 2.4 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- KO-KEN Socket set Z-series 17 pieces 1/4 Sq. Drive (2286Z)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- KERSHAW Folding Knife, 1.9" (1600)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- KERSHAW Barricade Rescue Knife, 8650 (KER8650)
- KERSHAW Folding Knife, Multi-Func, Black (8700BLK)
- KERSHAW Pocket Knife, Pink, 1.9" Blade (1600PINK)
- KERSHAW KNIFE HUB (KER1180)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- Kershaw Folding & Pocket Knives