Shop All Socket Head Cap Screws
Kerr Lakeside
#8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # 8C50KFC
Zoro # G2749957
original price:
$7.55
10% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Flat
- Drive Size 3/32 in
- Material Steel
Product Information
- Brand Kerr Lakeside
- MFR # 8C50KFC
- Zoro # G2749957
- UPC # 848790057381
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Head Height | 0.112 in |
Thread Length | 1/2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/2 in |
Head Diameter | 0.359 in |
Minimum Thread Length | 1/2 in |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.359 |
Dia./Thread Size | #8-32 |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.112 in, Head Diameter 0.359 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1264)
- DOUBLE HH 25625 0.62 x 6.25 in. Zinc Plated Hitch Pin (146276)
- ZORO SELECT Woodruff Key, 1/8 x 5/8 in Key Size, 5 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-005)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (8C62KFC)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (62C700KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (10F125KFC)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25F62KBC)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10F75KCS)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 1500 PK (211689-1500)
- Kerr Lakeside Socket Head Cap Screws