Shop All Socket Head Cap Screws
Kerr Lakeside
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK
Mfr # 37C100KBC
Zoro # G3424827
product price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Button
- Drive Size 7/32 in
- Material Steel
Product Information
- Brand Kerr Lakeside
- MFR # 37C100KBC
- Zoro # G3424827
- UPC # 848790057138
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 7/32 in |
Thread Length | 1 in |
Head Height | 0.199 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.656 in |
Minimum Thread Length | 1 in |
Head Dia. | 0.656 in |
Dia./Thread Size | 3/8"-16 |
Length | 1 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.199 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE61)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 110 PK (B38100.100.0001)
- MIDWEST FASTENER 3/8" x 2-3/4" Zinc Plated Steel Looped Snapper Pins 2PK (36506)
- STRONG-POINT 8 x 1.50 in. Square Drive Flat Head Particle Board Screws Plain and Lubed, 6PK (824QL)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (37C50KBC)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (37C75KBC)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (37C87KBC)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (50C300KCS)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37C100KFC)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 100 PK (U55050.025.0050)
- Kerr Lakeside Socket Head Cap Screws