Shop All Socket Head Cap Screws
Kerr Lakeside
#10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # 10C75KFC
Zoro # G3364724
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Kerr Lakeside
- MFR # 10C75KFC
- Zoro # G3364724
- UPC # 848790048174
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Drive Size | 1/8 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Head Height | 0.127 in |
Min. Thread Length | 3/4 in |
Head Diameter | 0.411 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 3/4 in |
Dia./Thread Size | #10-24 |
Head Dia. | 0.411 in |
Length | 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 10 in Shank, 1-3/4 in ID, Steel, Galvanized (N2009-10)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.037.0275)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822510G)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KFC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KFC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KFC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (10C150KCS)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (31F150KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KBC)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (U51060.011.0075)
- Kerr Lakeside Socket Head Cap Screws