Shop All Socket Head Cap Screws
Kerr Lakeside
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # 10C100KFC
Zoro # G3256531
product price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Kerr Lakeside
- MFR # 10C100KFC
- Zoro # G3256531
- UPC # 848790048013
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.127 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Head Diameter | 0.411 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #10-24 |
Head Dia. | 0.411 in |
Length | 1 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04360.050.0500)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (38242)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0062)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KFC)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KFC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10C75KFC)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25F125KCS)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10F100KCS)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (31C175KFC)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (179850-1)
- Kerr Lakeside Socket Head Cap Screws