Shop All Sound Level Meters
Kern
Sound level meter - class II 14 dB - 136
Mfr # SW 2000
Zoro # G7131544
product price: $2,893.99
/ea
Free Shipping & Returns
$2,893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # SW 2000
- Zoro # G7131544
- Country of Origin China
- Category Sound Level Meters
Details
Item | Sound level meter - class II 14 dB - 136 |
Description
Sound level meter - class II 14 dB - 136
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- SUPCO Sound Level Meter (EM80)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-353N)
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- REED INSTRUMENTS PC Software, For Use With Mfr. No. R8085 (R8085-PC)
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- PCE INSTRUMENTS Digital Sound Level Meter, IEC 61672-1 Class II (PCE-322A)
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- Kern Sound Level Meters