Shop All Lab Scales & Balances
Kern
Precision balance 1 g 6 kg
Mfr # PCB 6000-0
Zoro # G7195332
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # PCB 6000-0
- Zoro # G7195332
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Precision balance 1 g : 6 kg |
Description
Precision balance 1 g : 6 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- PRECISA 124 g, .1 mg Moisture Balance, Internal Calibration, USB, .001% Determination, GLP/GMP Compliant (EM 120-HR)
- Kern Lab Scales & Balances