Shop All Lab Scales & Balances
Kern
Precision balance 0.001 g 420 g
Mfr # EW 420-3NM
Zoro # G7195183
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # EW 420-3NM
- Zoro # G7195183
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Precision balance 0.001 g : 420 g |
Description
Precision balance 0.001 g : 420 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- WHEATON Pistol Handle, Integeral Lock, 0.3mL (W853008)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- PRECISA Decigram Balance, 6200 g, .1 g, External Calibration, 7x7" Platter, GLP/GMP Compliant, USB/RS232 (PB 6200D)
- Kern Lab Scales & Balances