Shop All Lab Scales & Balances
Kern
Platform balance Max 5000 g d 0.05 g
Mfr # DS 5K0.05S
Zoro # G5020478
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # DS 5K0.05S
- Zoro # G5020478
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Platform balance Max 5000 g d 0.05 g |
Description
Platform balance Max 5000 g d 0.05 g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- Kern Lab Scales & Balances