Shop All Lab Scales & Balances
Kern
Hanging balance Max 50 kg d 0.1 kg
Mfr # HCB 50K100
Zoro # G5006198
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # HCB 50K100
- Zoro # G5006198
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Hanging balance Max 50 kg d 0.1 kg |
Description
Hanging balance Max 50 kg d 0.1 kg
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 65 mm Top I.D. Plain Glass Powder (6220-65)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- UNITED SCIENTIFIC Convex Mirror, 38Mm Dia / 250Mm Fl (MCV310)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- OHAUS Scout STX, STX622 (OH-30253009)
- Kern Lab Scales & Balances