Shop All Lab Scales & Balances
Kern
Hanging balance Max 20000 g d 10 g
Mfr # HCB 20K10
Zoro # G5003732
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # HCB 20K10
- Zoro # G5003732
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Hanging balance Max 20000 g d 10 g |
Description
Hanging balance Max 20000 g d 10 g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- KERN Industrial Balance (KGP 10K-4L)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- Kern Lab Scales & Balances