Shop All Lab Scales & Balances
Kern
Hanging balance Max 15 kg d 0.01 kg
Mfr # HDB 10K-2XL
Zoro # G4952684
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # HDB 10K-2XL
- Zoro # G4952684
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Hanging balance Max 15 kg d 0.01 kg |
Description
Hanging balance Max 15 kg d 0.01 kg
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR8X11)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- SETRA Precision 0.001G 200G Analytical Balances And Scale (SI-200S)
- Kern Lab Scales & Balances