Shop All Lab Scales & Balances
Kern
Hanging balance Max 100 kg d 0.2 kg
Mfr # HCN 100K200IP
Zoro # G5015422
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # HCN 100K200IP
- Zoro # G5015422
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Hanging balance Max 100 kg d 0.2 kg |
Description
Hanging balance Max 100 kg d 0.2 kg
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- NALGENE Nalgene 1.6 mL LDPE Disposable Dr, PK 100 (6219-0068)
- LAMOTTE Multitest Colorimeter (1910)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- Kern Lab Scales & Balances