Shop All Lab Scales & Balances
Kern
Analytical balance Max 310 g d 0.0001 g
Mfr # ALJ 310-4A
Zoro # G5006207
Free Shipping & Returns
$2,660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kern
- MFR # ALJ 310-4A
- Zoro # G5006207
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Analytical balance Max 310 g d 0.0001 g |
Description
Analytical balance Max 310 g d 0.0001 g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Safety Coated Media Bottle, 500mL, PK12 (219939)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- UNITED SCIENTIFIC Support Ring, Cast Iron, 6" Diameter (SRCI06)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- Kern Lab Scales & Balances