Shop All Eye Bolts
Kermco
ANCHR EYE W/AUGR 4""X15""L
Mfr # 59050
Zoro # G8662933
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Overall Length 15 in
Product Information
Dimensions
Overall Length | 15 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Description
1/2 inch x 15 inch eye anchor with 4 inch helix. Up to 2250 lbs holding capacity in normal soil conditions. Easy to install insert a steel bar through the anchor rod eye and turn manually. Use aircraft cable for guying. Eye anchors protect most outdoor structures and possessions from high winds and theft. They are ideal for anchoring trees pool covers tents canopies boats airplanes fencing playground equipment carports awnings outdoor decorations storage sheds and antennas. Easy to install simply screw anchor into the ground. Pull strength above varies depending on soil conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07272)
- TOTALTURF 48419 3 in. x 10 Tan Star Drive Deck Screws (TO135438)
- HILLMAN Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41548)
- PRIME-LINE Wood Screw Flat Head Square Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9202613)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (K2023-AA)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- HOMECARE PRODUCTS No. 8 1.62 in. Polished Brass Screw Eye (HO3299771)
- TE-CO Eye Bolt With Shoulder, 5/16"-18, 2-11/16 in Shank, 1/4 in ID, Steel, black oxide (42935)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- Kermco Eye Bolts