Shop All Float Valves
Kerick
Float Valve and Float with Fixed Arm
Mfr # M252
Zoro # G1406833
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Float Size 1 1/2" x 4"
- Length and Mounting Size 6 7/10" x 1"
- Connection Type Tube
- Body Material PVC
Product Information
- Brand Kerick
- MFR # M252
- Zoro # G1406833
- UPC # 696720244697
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/4" |
Float Size | 1 1/2" x 4" |
Length and Mounting Size | 6 7/10" x 1" |
Size | 1/4" |
Details
Item | Float Valve Kit |
Connection Type | Tube |
Body Material | PVC |
Float Material | Polyethylene |
Valve Flow - Flow (2) | 1.6 gpm |
Valve Flow - Pressure (1) | 40 psi |
Standards | NSF |
Max. Pressure | 100 psi |
Valve Material | PVC |
Valve Flow - Flow (1) | 1.3 gpm |
Valve Flow - Pressure (2) | 60 psi |
Description
Float Valve Kit, Length and Mounting Size 6-7/10 in x 1 in, Size 1/4 in, Connection Type Tube, Valve Material PVC, Float Material Polyethylene, Float Size 1-1/2 in x 4 in, Valve Flow - Pressure (1) 40 psi, Valve Flow - Flow (1) 1.3 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 1.6 gpm, Max. Pressure 100 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- DELTA Other Diverter Assembly - Kitchen - Mini-Bulk (RP63136MBS)
- KOHLER Grand 24 Grab Bar (26551-2BZ)
- LEGEND VALVE 3/8"-16 X 8" PLASTIC FLOAT (111-276)
- KERICK Complete Float Valve Assembly, 3/4 in (PT75SS-5)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- KERICK Complete Float Valve Assembly, 3/4 in (PS75SS-5)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (ACF75)
- Kerick Valves