Shop All Valve Parts
Kerick
Float Ball, Round, Polyethylene, 8 In
Mfr # PF08-516
Zoro # G3070566
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- For Use With Mfr. No. PS150SS , PT100SS
- Float Weight Less than 1 lb
- Float Dia. 8 in
- Thread Size 5/16"-18
Product Information
- Brand Kerick
- MFR # PF08-516
- Zoro # G3070566
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 8 in |
Thread Size | 5/16"-18 |
Details
Item | Float Ball |
Material of Construction | Polyethylene |
For Use With | Mfr. No. PS150SS , PT100SS |
Float Weight | Less than 1 lb |
Shape | ROUND |
Connection | Internal |
Max. Liquid Temp. | 100 Degrees F |
Description
Float Ball, Polyethylene, Internal Connection, 8 in Float Dia., Float Weight Less than 1 lb, Thread Size 5/16 In.-18, Max. Liquid Temp. 100 Degrees F, For Use With Mfr. No. PS150SS , PT100SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HYDRO Siphoning System, The Works All Parts Kit (265072)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 2" Wall, 9-Series for Fiberglass (922262)
- WATTS Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Satin Nickel (7381231-200.2950A)
- KERICK Float Ball, Round, Polyethylene, 6 In (PF06)
- KERICK Float Ball, Square, Polyethylene, 4 In (PF444-BK)
- KERICK Float Ball, Oblong, Polyethylene, 4 In (PF45)
- KERICK Float Ball, Rectangular, Polyethylene, 2 In (PF224)
- SANI-LAV Valve Bracket (1052)
- ASCO Solenoid Valve Rebuild Kit, For 4KY38 (302315)
- SMC VNA/B/C/D 2-WAY MEDIA VALVE PLATE ASSEMBLY VALVE PARTS AND ACCESSORY (VN2-A3CA)
- Kerick Valve Parts