Shop All Spotting Drills
Keo
Spotting/Centering Dril, 118 Deg, 5/16, HSS
Mfr # 30310
Zoro # G1771996
original price:
$8.29
12% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 30310
- Zoro # G1771996
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 5/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 5/16 in |
Drill Size | 5/16" |
Body Dia. | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Size (In.) | 5/16 |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Brick Chisel, 3 x 7-1/2 In. (2AJJ8)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End (5431085)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket Metric 10 mm Tip, 7 in L (45970)
- EXAIR Spray Nozzle, Narrow, Round, 1/8", 3.3 gph (AN8020SS)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- Keo Spotting Drills