Shop All Spotting Drills
Keo
Spotting Drill Bit, 1/2 in Cobalt Steel
Mfr # 33127
Zoro # G2002061
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining Cobalt
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Size - Decimal 1/2 in - 0.5000
Product Information
- Brand Keo
- MFR # 33127
- Zoro # G2002061
- Country of Origin United States
- Category Spotting Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 3/8 in |
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Drill Size | 1/2" |
Size | 1/2" |
Size (In.) | 1/2 |
Body Dia. | 1/2 in |
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/8" Driv (CMMT99222)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Medium Knurling Wheel Pair (2220-0016)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- Keo Countersinks, Center Drills & Spotting Drills