Shop All Spotting Drills
Keo
Spotting Drill, 10 mm, 90 Deg.
Mfr # 35606
Zoro # G7179417
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 2.00mm - 0.0787
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 35606
- Zoro # G7179417
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 25.00 mm |
Overall Length | 89.00 mm |
Shank Dia. | 10 mm |
Size (mm) | 10 |
Drill Bit Size | 10.00 mm |
Body Dia. | 10.00 mm |
Drill Bit Dimension Type | Metric |
Drill Size | 10.00mm |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Left/Right Hand | Right Hand |
Drill Point (Deg.) | 90 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Bright |
Finish | Bright |
Decimal Equivalent | 0.0787 |
Cutting Direction - Machining | Right Hand |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 10.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Core Drill, Wet Diamond, 3-1/2" (OX-UWC-3.5)
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIPE 24 ALUMINUM (MTPWA24)
- BOSCH Rigid Scraper (MM600)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- Keo Spotting Drills