Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 1in., HSS
Mfr # 31001-TIN
Zoro # G8924081
product price: $57.19
/ea
Sold in multiples of 3 for $171.57
$171.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 9/16 in - 0.5625
- Measurement System Fractional Inch
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 31001-TIN
- Zoro # G8924081
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1 in |
Sizes Included | 1" |
Body Dia. | 1 in |
Drill Size | 1" |
Drill Bit Size | 1 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-07MM)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/4"R (CF575PF)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- Keo Countersinks, Center Drills & Spotting Drills