Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., 1/2in, Carbide
Mfr # 34125
Zoro # G8588027
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 34125
- Zoro # G8588027
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Sizes Included | 1/2" |
Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Size (In.) | 1/2 |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- EMPIRE LEVEL em819 Tool Box Level, 9 in L, 3Vial, Magnetic, Aluminum (EM81.9)
- ROTOZIP Metal Cutting Bit, 5/32 In. Dia., Carbide (XB-MC1)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- Keo Spotting Drills