Shop All Spotting Drills
Keo
NC Spotting Drill, 120 Deg, 5/8 In, Cobalt
Mfr # 33583
Zoro # G2356837
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 33583
- Zoro # G2356837
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 5/8 in |
Overall Length | 4 3/8 in |
Shank Dia. | 5/8 in |
Drill Size | 5/8" |
Body Dia. | 5/8 in |
Drill Bit Size | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 5/8 |
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-456 Wolverine Curb Cutter Short Handle 4 Foot X 1" X 2" (82-456)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4515PG-200)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD21 (CCMT 21.51-ZX3 UD21)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- Keo Spotting Drills