Shop All Keyseat Cutter
Keo
Milling Cutter, Cobalt, 8T, RH, 5/16in Face
Mfr # 76066
Zoro # G9013462
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Included Angle 60 Degrees
- Cutter Dia. 3/4 in
- Cutter Thickness 5/16 in
- Overall Length 2 1/8 in
Product Information
- Brand Keo
- MFR # 76066
- Zoro # G9013462
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/8 in |
Shank Dia. | 3/8 in |
Neck Dia. | 5/16 in |
Face Width | 5/16" |
Details
Material - Machining | Cobalt |
Included Angle | 60 Degrees |
Cutter Thickness | 5/16 in |
Number of Teeth | 8 |
Number of Pieces | 1 |
Material | Cobalt Steel |
Included Angle (Deg.) | 60 |
Left/Right Hand | Right Hand |
Shank | Straight |
Type | Dovetail |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Item | Dovetail Cutter |
Cutting Direction | Right Hand |
Shank Type - Machining | Weldon Flat |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Dovetail Cutter, 60 Degrees Included Angle, 5/16 in Cutter Thickness, Cobalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518T)
- ERGODYNE Black Respirator Waist Pack-Half Mask (5180)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- Keo Milling Cutters