Shop All Keyseat Cutter
Keo
Milling Cutter, C, 4T, RH, 2-1/2in L
Mfr # 74084
Zoro # G8925822
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 45 Degrees
- Cutter Dia. 1 in
- Cutter Thickness 5/16 in
- Overall Length 2 1/2 in
Product Information
- Brand Keo
- MFR # 74084
- Zoro # G8925822
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/8 in |
Face Width | 5/16" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 45 Degrees |
Cutter Thickness | 5/16 in |
Number of Teeth | 4 |
Item | Dovetail Cutter |
Tooth Type | Straight |
Included Angle (Deg.) | 45 |
Shank | Straight |
Left/Right Hand | Right Hand |
Type | Dovetail |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Material | Carbide Tipped |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright (Uncoated) |
Description
Dovetail Cutter, 45 Degrees Included Angle, 5/16 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 29PC LEFT HAND DRILL SET 1/16-1/2 BY 64ths (200LH29)
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144S)
- INSIZE Center Gage, Steel (4810-55)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- Keo Milling Cutters