Shop All Keyseat Cutter
Keo
Milling Cutter, C, 3T, RH, 5/32in Face
Mfr # 74044
Zoro # G8923144
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 45 Degrees
- Cutter Dia. 1/2 in
- Cutter Thickness 5/32 in
- Overall Length 2 1/8 in
Product Information
- Brand Keo
- MFR # 74044
- Zoro # G8923144
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 1/8 in |
Shank Dia. | 3/8 in |
Neck Dia. | 3/16 in |
Face Width | 5/32" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 45 Degrees |
Cutter Thickness | 5/32 in |
Number of Teeth | 3 |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Included Angle (Deg.) | 45 |
Number of Pieces | 1 |
Tooth Type | Straight |
Shank | Straight |
Material | Carbide Tipped |
Item | Dovetail Cutter |
Type | Dovetail |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Description
Dovetail Cutter, 45 Degrees Included Angle, 5/32 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- IRWIN 6 in Long Nose Locking Plier (1402L3)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- Keo Milling Cutters