Shop All Keyseat Cutter
Keo
Keyseat Cutter Set, 10 PC, HSS, STAG
Mfr # 60105
Zoro # G2257552
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Dia. 1/2"
- Shank Straight
- Left/Right Hand Right Hand Cut
- Sizes Included American Standard# 204, 305, 403, 404, 406, 505, 606, 608, 806 and 808 with Wooden Stand
Product Information
- Brand Keo
- MFR # 60105
- Zoro # G2257552
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Shank Dia. | 1/2" |
Sizes Included | American Standard# 204, 305, 403, 404, 406, 505, 606, 608, 806 and 808 with Wooden Stand |
Overall Length Included | 2 1/16 in, 2 3/32 in, 2 1/8 in, 2 5/32 in, 2 3/16 in, 2 1/4 in |
Cutter Dia. Included | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in |
Shank Dia. Included | 1/2 in |
Neck Dia. Included | 0.130 in, 0.191 in, 0.223 in, 0.253 in, 0.279 in, 0.342 in |
American Standard Sizes Included | 204, 305, 403, 404, 406, 505, 606, 608, 806, 808 |
Details
Description
Keyseat Cutter Set, Staggered Tooth Type, 10 Number of Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- CAL-VAN TOOLS InLine Dowel Pin Puller Set, SAE (95200)
- HOUGEN-OGURA 7/16 in. C Round Die, 5/16 Max THK (75525)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- Keo Milling Cutters