Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia.
Mfr # 68230
Zoro # G9012647
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 10.50 mm
- Cutter Thickness 2.00 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Product Information
- Brand Keo
- MFR # 68230
- Zoro # G9012647
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 10.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 4.00 mm |
Face Width | 5/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 2.00 mm |
Number of Teeth | 8 |
Material | High Speed Steel |
American Standard No. | 850 |
Left/Right Hand | Right Hand |
Item | Standard Keyseat Cutter |
Tooth Type | Straight |
Shank | Straight |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Type | Standard |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 10.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- PANDUIT Hand Crimpers (CT-1201)
- KO-KEN Bit 24mm Hex 50mm 22mm Hex Drive (107.22-24)
- GREY PNEUMATIC 1/2" Female x 3/8" Male Adapter w/ Locking Pin (2228AL)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- Keo Milling Cutters