Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia.
Mfr # 68200
Zoro # G9054771
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 4.50 mm
- Cutter Thickness 1.00 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Product Information
- Brand Keo
- MFR # 68200
- Zoro # G9054771
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 4.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 1.80 mm |
Face Width | 3/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1.00 mm |
Number of Teeth | 6 |
Left/Right Hand | Right Hand |
Shank | Straight |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Type | Standard |
American Standard No. | 850 |
Material | High Speed Steel |
Tooth Type | Straight |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 4.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Telescopic Circular Inspection Mirror (J2372)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- WESTWARD 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish (45J258)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- HHIP 1/4" High Speed Steel T-Slot Cutter (2006-0161)
- Keo Milling Cutters